INGERSOLL RAND
INGERSOLL RAND AVC13A1
Industrial Aerospace Riveter; 4" Stroke; 1725BPM; 0.6" Bore; Trigger Actuation; 13 CFM Air Consumption; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Pistol Grip Handle; Industrial Duty; Aluminum Housing Material; 3/8" Max Rivet Capacity; 5/16" Min Hose Size; Built-In Power Regulator; Air Powered; 8.8 Length; Spring Beehive4" Stroke Length; 8 m/s2 Vibration Level; 1 Year Warranty; The Avc Series Industrial Aerospace Riveters Boast Flexible Configurations To Suit Your Needs; It is Easily Controlled And Has A Built-In Power Regulator In The A1 And B1 Models That Allow You To Change Power On The Job With No Downtime; It Also Includes A Standard Beehive Retainer That Allows Use Of A Wide Variety Of Accessories; Durable Avc Series Industrial Aerospace Riveters Are Sturdy Enough To Withstand Harsh Work Sites; Reliable You Can Count On This Riveter To Be One Of The Most Trusted Tools In Your Arsenal; Comes With A 1-Year Warranty; Accurate These Industrial Riveters Will Help You Get The Job Done Right; Time After Time; These Riveters Are Used For Lightweight Riveter Application In The Aerospace Market
Nr. katalogowy
Nr kat. BDI
CHICAGO PNEUMATICS
Nr. katalogowy
Nr kat. BDI
NTN
Nr. katalogowy
Nr kat. BDI