820/815-22T RB 3/4IN
REXNORD 820/815-22T RB 3/4IN
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 22 Teeth; 5.35" Outside Diameter; 5.324" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Nr. katalogowy
820/815-22T RB 3/4IN
Nr kat. BDI
18142127
CENA NETTO
STAN MAGAZYNU: