ZALOGUJ SIĘ LUB ZAREJESTRUJ SIĘ
Powrót do menu
Powrót do menu
Powrót do menu
OFERTY
SZYBKIE ZAMÓWIENIE

SL127BWHLG001200

SL127BWHLG001200

DUPONT SL127BWHLG001200

Coverall and Overall; White Color; 16" Nominal Height; 16" Nominal Length; Tychem 4000 Material; 25/Box Quantity; Abrasion/Chemical/Puncture Resistance; Large Size Group; Bound Seams, Attached Hood, Elastic Wrist, Ankle and Zipper Front, Storm Flap Style; 10" Nominal Width; For Chemical Mixing, Emergency Medical Response, Hazardous Remediation, Nuclear Environment and Spray Painting Application

Nr. katalogowy

SL127BWHLG001200

Nr kat. BDI

17179281

ILOŚĆ

Marka
Nazwa Producenta
DUPONT
Minimalna Ilość Zamówieniowa
N/A
Waga / Kilogram
N/A
UNSPSC
46180000
EAN
0888120009062
Nazwa
Coverall and Overall
URL Producenta
Waga / LBS
11.45
Szczegóły Produktu
Coverall and Overall
Specyfikacja Produktu
White Color; 16" Nominal Height; 16" Nominal Length; Tychem 4000 Material; 25/Box Quantity; Abrasion/Chemical/Puncture Resistance; Large Size Group; Bound Seams, Attached Hood, Elastic Wrist, Ankle and Zipper Front, Storm Flap Style; 10" Nominal Width
Długi Opis
Coverall and Overall; White Color; 16" Nominal Height; 16" Nominal Length; Tychem 4000 Material; 25/Box Quantity; Abrasion/Chemical/Puncture Resistance; Large Size Group; Bound Seams, Attached Hood, Elastic Wrist, Ankle and Zipper Front, Storm Flap Style; 10" Nominal Width; For Chemical Mixing, Emergency Medical Response, Hazardous Remediation, Nuclear Environment and Spray Painting Application