KI0024
IFM EFECTOR KI0024
Capacitive Sensor; 15MM Sensing Range; 20 to 250VAC Operating Voltage; Normally Open/Normally Closed Output Function; IP65 Protection; M30 X 1.5 Thread Size; 125MM Length; PBT Material; M20 X 1.5 Cable Gland
Nr. katalogowy
KI0024
Nr kat. BDI
25186221
CENA NETTO
STAN MAGAZYNU: