MARTIN SPROCKET & GR
MARTIN SPROCKET & GR B515-2 X 1-3/16 KW 2SS
Bevel Gear; 1-3/16" Bore; 3" Pitch Dia; 5 DP; 1.04" Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; 2-5/8" Hub Dia; Straight Tooth; Cast Iron
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR M1025MTO 3-7189-105-015
Miter Gear; 2-1/2" Pitch Dia; 10 DP; 0.55" Face Width; Rough Bore; 25 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.126" Max Bore; 2" Hub Dia; Straight Tooth; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR LSA106Y L
Spiral Miter Gear; 3-1/2" Pitch Dia; 8 DP; 0.78" Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Dia; Spiral Tooth; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR HLSK102Y R
Spiral Miter Gear; 5/8" Bore; 1-1/2" Pitch Dia; 12 DP; 0.32" Face Width; Finished Bore; 18 Teeth; 20 Degree Pressure Angle; 1-1/4" Hub Dia; Spiral Tooth; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR HLSK102Y L
Spiral Miter Gear; 5/8" Bore; 1-1/2" Pitch Dia; 12 DP; 0.32" Face Width; Finished Bore; 18 Teeth; 20 Degree Pressure Angle; 1-1/4" Hub Dia; Spiral Tooth; Steel
Nr. katalogowy
Nr kat. BDI