6018 X 1-1/4 5/16X5/32 KW 2SS
TSUBAKI 6018 X 1-1/4 5/16X5/32 KW 2SS
Hub; Coupling; 1-1/4" Bore; 3-1/2" Hub Diameter; Chain Coupling; Shaft; Finished Bore; 4.7" Outside Diameter; 1-7/8" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 18 Teeth; 1-7/8" Width; 6018; No Bushing; Yes; Steel; 3000RPM Speed
Nr. katalogowy
6018 X 1-1/4 5/16X5/32 KW 2SS
Nr kat. BDI
26368012
CENA NETTO
STAN MAGAZYNU: