MARTIN SPROCKET & GR
4J 5/8 FLANSZA ZĘBATA
Hub, Elastomeric Coupling; 5/8" Bore; 2.46" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 4J Size or Series; No Bushing; Keyway; Steel Material; 7600 Maximum Speed; TPR 120In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
CENA NETTO
24,00 zł / Sztuka
DOSTĘPNOŚĆ
MAYR POWER TRANS.
MAYR POWER TRANS. ES 024 CLAMP.HUB
Hub, Elastomeric Coupling; 56.4MM Outside Diameter; 55MM Hub Diameter; Shaft; Minimum Plain Bore; 30MM Length Thru Bore; ES24 Size or Series; No Bushing; No Keyway; Aluminum Material; 7000 Maximum Speed; 10Nm Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE RAPTOR 40HCBM 75MM H7
Elastomeric Coupling Hub; 75MM Bore; 168MM Outside Diameter; 146MM Hub Diameter; Shaft Hub Type; Finished Bore; 64MM Length; E40 Coupling Size; Ductile Iron Material; 5000 RPM Speed; 5504In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE PX60 FBX 1-3/16
Hub, Elastomeric Coupling; 1-3/16" Bore; 4.712" Outside Diameter; 4.08" Hub Diameter; Flanged; Finished Bore; 1.84" Length Thru Bore; PX60 Size or Series; No Bushing; Keyway; Ductile Iron Material; 4000 Maximum Speed; 1800In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE 7SC44
Flange, Elastomeric Coupling; 4-5/8" Outside Diameter; 2.81" Hub Diameter; Spacer Flange; 1.655" Length Thru Bore; 7SC Size or Series; No Bushing; Cast Iron Material; 5250 Maximum Speed; 725In-Lbs Torque
Nr. katalogowy
Nr kat. BDI