MARTIN SPROCKET & GR
MARTIN SPROCKET & GR MS100 1IN C/W STD KW 2SS
Jaw Coupling Hub; 1" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.375" Length Thru Bore; MS100 Size or Series; Set Screw; Stainless Steel; 3600 Maximum Speed; Buna-N 512 | Hytrel 1536In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR ML075 5/8 ADD EXTRA SETSCREW
Jaw Coupling Hub; 5/8" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.75" Outside Diameter; 0.813" Length Thru Bore; ML075 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 81 | Hytrel 242In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE L090X1/2KW
Jaw Coupling Hub; 1/2" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.125" Outside Diameter; 0.813" Length Thru Bore; L090 Size or Series; Set Screw; Cast Iron; 9000 Maximum Speed; Buna-N 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR MS190 3/4
Jaw Coupling Hub; 3/4" Bore; 4-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 4.5" Outside Diameter; 1.938" Length Thru Bore; MS190 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 2450 | Hytrel 7350In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR MS190BLK 3/4
Jaw Coupling Hub; 3/4" Bore; 4-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 4.5" Outside Diameter; 1.938" Length Thru Bore; MS190 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 2450 | Hytrel 7350In-Lbs Torque
Nr. katalogowy
Nr kat. BDI