06B-2 O/L
EBC 06B-2 O/L
Chain Link; 06B-2 Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; 1.27MM Plate Height; Curved; 3.277MM Pin Diameter
Nr. katalogowy
06B-2 O/L
Nr kat. BDI
18151213
CENA NETTO
STAN MAGAZYNU: