08B-1 10FT
MORSE INDUSTRIAL 08B-1 10FT
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Nr. katalogowy
08B-1 10FT
Nr kat. BDI
21517964
CENA NETTO
STAN MAGAZYNU: