100H-3R 10FT
MORSE INDUSTRIAL 100H-3R 10FT
Roller Chain; 100-3 Chain Size; Riveted; 1-1/4" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.166" Plate Height; Curved; 3/8" Pin Diameter
Nr. katalogowy
100-3H RIV 10FT
Nr kat. BDI
340486
CENA NETTO
STAN MAGAZYNU: