10B-2 O/L
EBC 10B-2 O/L
Chain Link; 10B-2 Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.524MM Plate Thickness; 1.524MM Plate Height; Curved; 5.08MM Pin Diameter
Nr. katalogowy
10B-2 O/L
Nr kat. BDI
18151233
CENA NETTO
STAN MAGAZYNU: