120 C/L C/P S/F
MORSE INDUSTRIAL 120 C/L C/P S/F
Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.4" Plate Height; Curved; 0.437" Pin Diameter
Nr. katalogowy
120 C/L C/P S/F
Nr kat. BDI
340790
CENA NETTO
STAN MAGAZYNU: