140H-2C 10.21FT
MORSE INDUSTRIAL 140H-2C 10.21FT
Roller Chain; 140-2 Chain Size; Cottered; 1-3/4" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 1/4" Plate Thickness; 1.634" Plate Height; Curved; 1/2" Pin Diameter
Nr. katalogowy
140-2H COT 10.21FT
Nr kat. BDI
340539
CENA NETTO
STAN MAGAZYNU: