160H-2R 10FT
MORSE INDUSTRIAL 160H-2R 10FT
Roller Chain; 160-2 Chain Size; Riveted; 2" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.866" Plate Height; Curved; 0.562" Pin Diameter
Nr. katalogowy
160-2H RIV 10FT
Nr kat. BDI
340566
CENA NETTO
STAN MAGAZYNU: