160H-3R 10FT
MORSE INDUSTRIAL 160H-3R 10FT
Roller Chain; 160-3 Chain Size; Riveted; 2" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.866" Plate Height; Curved; 0.562" Pin Diameter
Nr. katalogowy
160-3H RIV 10FT
Nr kat. BDI
340568
CENA NETTO
STAN MAGAZYNU: