200-2R 10FT
MORSE INDUSTRIAL 200-2R 10FT
Roller Chain; 200-2 Chain Size; Riveted; 2-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2-1/4" Plate Height; Curved; 25/32" Pin Diameter
Nr. katalogowy
200-2 RIV 10FT
Nr kat. BDI
340579
CENA NETTO
STAN MAGAZYNU: