2060C 10FT
MORSE INDUSTRIAL 2060C 10FT
Roller Chain; 2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Nr. katalogowy
2060 COT 10FT
Nr kat. BDI
340715
CENA NETTO
STAN MAGAZYNU: