2060R 50FT
MORSE INDUSTRIAL 2060R 50FT
Roller Chain; 2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Nr. katalogowy
2060 RIV 50FT
Nr kat. BDI
340718
CENA NETTO
STAN MAGAZYNU: