35-1 SS O/L
EBC 35-1 SS O/L
Chain Link; 35 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.347" Plate Height; Curved; 9/64" Pin Diameter
Nr. katalogowy
35-1 SS O/L
Nr kat. BDI
18151369
CENA NETTO
STAN MAGAZYNU: