40-2R 100FT
MORSE INDUSTRIAL 40-2R 100FT
Roller Chain; 40-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.466" Plate Height; Curved; 5/32" Pin Diameter
Nr. katalogowy
40-2 RIV 100FT
Nr kat. BDI
340595
CENA NETTO
STAN MAGAZYNU: