50-1 SS O/L
EBC 50-1 SS O/L
Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.571" Plate Height; Curved; 0.2" Pin Diameter
Nr. katalogowy
50-1 SS O/L
Nr kat. BDI
18151536
CENA NETTO
STAN MAGAZYNU: