50-3R 10FT
MORSE INDUSTRIAL 50-3R 10FT
Roller Chain; 50-3 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.584" Plate Height; Curved; 0.2" Pin Diameter
Nr. katalogowy
50-3 RIV 10FT
Nr kat. BDI
340601
CENA NETTO
STAN MAGAZYNU: