80-3C 10FT
MORSE INDUSTRIAL 80-3C 10FT
Roller Chain; 80-3 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.934" Plate Height; Curved; 0.312" Pin Diameter
Nr. katalogowy
80-3 COT 10FT
Nr kat. BDI
340644
CENA NETTO
STAN MAGAZYNU: