C2050 O/L
EBC C2050 O/L
Chain Link; C2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Nr. katalogowy
C2050 O/L
Nr kat. BDI
18151826
CENA NETTO
STAN MAGAZYNU: