C2060HR 100FT
MORSE INDUSTRIAL C2060HR 100FT
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.7" Plate Height; Straight; 15/64" Pin Diameter
Nr. katalogowy
C2060H RIV 100FT
Nr kat. BDI
340694
CENA NETTO
STAN MAGAZYNU: