J2040 O/S C/L
BROWNING J2040 O/S C/L
Chain Link; 2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.466" Plate Height; Curved; 5/32" Pin Diameter
Nr. katalogowy
J2040 O/S C/L
Nr kat. BDI
329143
CENA NETTO
STAN MAGAZYNU: