L110 1-1/8 1/4X1/8 KW
EBC L110 1-1/8 1/4X1/8 KW
Jaw Coupling Hub; 1-1/8" Bore; 3.33" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.33" Outside Diameter; 1.68" Length Thru Bore; L110 Size or Series; Set Screw; Iron; 5000 Maximum Speed; NBR 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs Torque
Nr. katalogowy
L110 1-1/8 1/4X1/8 KW
Nr kat. BDI
25181325
CENA NETTO
STAN MAGAZYNU: