ZALOGUJ SIĘ LUB ZAREJESTRUJ SIĘ
Powrót do menu
Powrót do menu
Powrót do menu
OFERTY
SZYBKIE ZAMÓWIENIE

371-A

371-A

INGERSOLL RAND 371-A

Positive Jaw Pistol Grip Air Screwdriver; 1/4" Drive; Trigger; 10 Ft-lbs Torque; 1800RPM; Trigger Actuation; 29 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Needle And Ball Bearing; Positive Jaw Clutch; Positive Jaw Clutch; Pistol Grip Handle; Industrial Duty; Handle Bottom Exhaust Location; 1/4" Bolt; 1800RPM Free Speed; Aluminum Housing Material; Bottom of Handle Inlet Location; 3/8" Min Hose Size; Air Powered; 7.4 Length; 6.9 Height; 2.1 Width; Reversible; 1.05" Side to Center Distance; Variable Speed; Lesser Than 2.5 m/s2 Vibration Level; 1 Year Warranty; The 371 Pistol-Grip Screwdriver Has Variable Speed Control And The Option For Top Or Bottom Air Inlets; Great For Applications Where Driving Torque May Exceed Final Seating Torque; Performance With Superior Accuracy And Speed; These Tools Make Any Job Quicker And Easier; Ergonomics Designed To Fit Perfectly In Your Hand; The 371 Series Allows You To Work Long Stretches At A Time; Includes Bare Tool; The 371 Is An Excellent Choice For Soft-Draw Application; This Tool Is Well-Suited For Light Industrial Application And Delivers Reliable Performance For Driving Sheet Metal; Self-Tapping; And Wood Screws

Nr. katalogowy

371-A

Nr kat. BDI

18004737

ILOŚĆ

Nazwa Producenta
INGERSOLL RAND CO. LTD.
Minimalna Ilość Zamówieniowa
N/A
Waga / Kilogram
1.268
UNSPSC
27131512
EAN
0663023005058
Kod Taryfy
8467.11.50.20
Nazwa
Screwdriver
Łańcuch Słów
Pneumatic
URL Producenta
https://www.ingersollrand.com
Numer Materiałowy producenta
383-371
Waga / LBS
2.54
Szczegóły Produktu
Positive Jaw Pistol Grip Air Screwdriver
Specyfikacja Produktu
1/4" Drive; Trigger; 10 Ft-lbs Torque; 1800RPM; Trigger Actuation; 29 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Needle And Ball Bearing; Positive Jaw Clutch; Positive Jaw Clutch; Pistol Grip Handle; Industrial Duty; Handle Bottom Exhaust Location; 1/4" Bolt; 1800RPM Free Speed; Aluminum Housing Material; Bottom of Handle Inlet Location; 3/8" Min Hose Size; Air Powered; 7.4 Length; 6.9 Height; 2.1 Width; Reversible; 1.05" Side to Center Distance; Variable Speed; Lesser Than 2.5 m/s2 Vibration Level; 1 Year Warranty; The 371 Pistol-Grip Screwdriver Has Variable Speed Control And The Option For Top Or Bottom Air Inlets; Great For Applications Where Driving Torque May Exceed Final Seating Torque; Performance With Superior Accuracy And Speed; These Tools Make Any Job Quicker And Easier; Ergonomics Designed To Fit Perfectly In Your Hand; The 371 Series Allows You To Work Long Stretches At A Time; Includes Bare Tool; The 371 Is An Excellent Choice For Soft-Draw Application; This Tool Is Well-Suited For Light Industrial Application And Delivers Reliable Performance For Driving Sheet Metal; Self-Tapping; And Wood Screws
Długi Opis
Positive Jaw Pistol Grip Air Screwdriver; 1/4" Drive; Trigger; 10 Ft-lbs Torque; 1800RPM; Trigger Actuation; 29 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Needle And Ball Bearing; Positive Jaw Clutch; Positive Jaw Clutch; Pistol Grip Handle; Industrial Duty; Handle Bottom Exhaust Location; 1/4" Bolt; 1800RPM Free Speed; Aluminum Housing Material; Bottom of Handle Inlet Location; 3/8" Min Hose Size; Air Powered; 7.4 Length; 6.9 Height; 2.1 Width; Reversible; 1.05" Side to Center Distance; Variable Speed; Lesser Than 2.5 m/s2 Vibration Level; 1 Year Warranty; The 371 Pistol-Grip Screwdriver Has Variable Speed Control And The Option For Top Or Bottom Air Inlets; Great For Applications Where Driving Torque May Exceed Final Seating Torque; Performance With Superior Accuracy And Speed; These Tools Make Any Job Quicker And Easier; Ergonomics Designed To Fit Perfectly In Your Hand; The 371 Series Allows You To Work Long Stretches At A Time; Includes Bare Tool; The 371 Is An Excellent Choice For Soft-Draw Application; This Tool Is Well-Suited For Light Industrial Application And Delivers Reliable Performance For Driving Sheet Metal; Self-Tapping; And Wood Screws