ZALOGUJ SIĘ LUB ZAREJESTRUJ SIĘ
Powrót do menu
Powrót do menu
Powrót do menu
OFERTY
SZYBKIE ZAMÓWIENIE

JRD30-B

JRD30-B

INGERSOLL RAND JRD30-B

Rock Drill; 7/8" X 4-1/4" Hex Shank; 1.44" Stroke Length; 2.38" Bore; 73 CFM Air Consumption At Load; 3/4" NPT Air Inlet; 90 PSI Air Pressure; 2700 BPM; T-handleFront Exhaust Location; 10 FT Max Hole Depth; 1.5" Max Hole Diameter; 3/4" Min Hose Size; Air Powered; 19.5 Length; 1.44" Stroke Length; 1 Year Warranty; The Jrd30 Series Rock Drill Is One Of Our Most Versatile Units; Perfect For Both Wet And Dry Drill Jobs; The Jrd30 Can Be Used To Drill Up To 10 Feet Deep And 1.5 Inches Wide In Concrete Or Soft To Medium Rock; Easy Access The Jrd30 Series Is Easy Enough To Maneuver In Tight Spaces; And Light Enough To Use When The Occasion Calls For Horizontal Drilling; Wet Drilling Capabilities Take This Drill Anywhere It Needs To Go - But Wet Drilling Environments In Particular Can Extend The Life Of Your Tool; Lightweight This Rock Drill Is Lightweight But Powerful; And Durable Enough To Stand Up To The Toughest Conditions; Application Perfect For Both Wet And Dry Drill Jobs; The Jrd30 Can Be Used To Drill Up To 10 Feet Deep And 1.5 Inches Wide In Concrete Or Soft To Medium Rock

Nr. katalogowy

JRD30-B

Nr kat. BDI

18026016

ILOŚĆ

Nazwa Producenta
INGERSOLL RAND CO. LTD.
Minimalna Ilość Zamówieniowa
N/A
Waga / Kilogram
12.811
UNSPSC
27112705
EAN
0663023036540
Kod Taryfy
8467.19.50.60
Nazwa
Drill
Łańcuch Słów
Rock
URL Producenta
https://www.ingersollrand.com
Waga / LBS
29
Szczegóły Produktu
Rock Drill
Specyfikacja Produktu
7/8" X 4-1/4" Hex Shank; 1.44" Stroke Length; 2.38" Bore; 73 CFM Air Consumption At Load; 3/4" NPT Air Inlet; 90 PSI Air Pressure; 2700 BPM; T-handleFront Exhaust Location; 10 FT Max Hole Depth; 1.5" Max Hole Diameter; 3/4" Min Hose Size; Air Powered; 19.5 Length; 1.44" Stroke Length; 1 Year Warranty; The Jrd30 Series Rock Drill Is One Of Our Most Versatile Units; Perfect For Both Wet And Dry Drill Jobs; The Jrd30 Can Be Used To Drill Up To 10 Feet Deep And 1.5 Inches Wide In Concrete Or Soft To Medium Rock; Easy Access The Jrd30 Series Is Easy Enough To Maneuver In Tight Spaces; And Light Enough To Use When The Occasion Calls For Horizontal Drilling; Wet Drilling Capabilities Take This Drill Anywhere It Needs To Go - But Wet Drilling Environments In Particular Can Extend The Life Of Your Tool; Lightweight This Rock Drill Is Lightweight But Powerful; And Durable Enough To Stand Up To The Toughest Conditions; Application Perfect For Both Wet And Dry Drill Jobs; The Jrd30 Can Be Used To Drill Up To 10 Feet Deep And 1.5 Inches Wide In Concrete Or Soft To Medium Rock
Długi Opis
Rock Drill; 7/8" X 4-1/4" Hex Shank; 1.44" Stroke Length; 2.38" Bore; 73 CFM Air Consumption At Load; 3/4" NPT Air Inlet; 90 PSI Air Pressure; 2700 BPM; T-handleFront Exhaust Location; 10 FT Max Hole Depth; 1.5" Max Hole Diameter; 3/4" Min Hose Size; Air Powered; 19.5 Length; 1.44" Stroke Length; 1 Year Warranty; The Jrd30 Series Rock Drill Is One Of Our Most Versatile Units; Perfect For Both Wet And Dry Drill Jobs; The Jrd30 Can Be Used To Drill Up To 10 Feet Deep And 1.5 Inches Wide In Concrete Or Soft To Medium Rock; Easy Access The Jrd30 Series Is Easy Enough To Maneuver In Tight Spaces; And Light Enough To Use When The Occasion Calls For Horizontal Drilling; Wet Drilling Capabilities Take This Drill Anywhere It Needs To Go - But Wet Drilling Environments In Particular Can Extend The Life Of Your Tool; Lightweight This Rock Drill Is Lightweight But Powerful; And Durable Enough To Stand Up To The Toughest Conditions; Application Perfect For Both Wet And Dry Drill Jobs; The Jrd30 Can Be Used To Drill Up To 10 Feet Deep And 1.5 Inches Wide In Concrete Or Soft To Medium Rock