69957398032
NORTON 69957398032
Coated Belt Abrasive; Ceramic Abrasive Material; R980 Abrasive Trade Name; Cotton Body Material; Resin Bond; 80 Grit; 0.06" Nominal Height; 20.5" Nominal Length; 50/Pack Quantity; File Belt Type; 0.75" Nominal Width; For Stainless Steel and Steel Applicable Material; Norton
Nr. katalogowy
69957398032
Nr kat. BDI
18117232
CENA NETTO
STAN MAGAZYNU: