REXNORD
Nr. katalogowy
Nr kat. BDI
REXNORD
REXNORD CI815-24T X 1-7/16 KW SS
Table Top Chain Sprocket; 1-7/16" Bore; 5.83" Outside Diameter; 5.796" Pitch Diameter; 20 Teeth; Cast Iron Material; Keyway; Setscrew
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR QRS815A21 1 W/1/4X1/8 KW SS
Conveying Chain Sprocket; 1" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Steel
Nr. katalogowy
Nr kat. BDI
REXNORD
REXNORD NS7700-18T 1-1/2IN IDL
Conveying Chain Sprocket; 38.1" Bore; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743; 25.4" Pitch; 18 Teeth; 5.78" Outside Diameter; 5.759" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Nr. katalogowy
Nr kat. BDI
REXNORD
REXNORD NS7956-16T 1-1/4IN IDL
Conveying Chain Sprocket; 31.75" Bore; 7956; 31.75" Pitch; 16 Teeth; 6.44" Outside Diameter; 6.407" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Nr. katalogowy
Nr kat. BDI