HEPCO
HEPCO CP-35265-L200
Carriage Plate; Undriven; 200 MM L X 95 MM W X 12.5 MM H; Aluminum; Used with AU35265 Carriage
Nr. katalogowy
Nr kat. BDI
HEPCO
HEPCO CP-5025-L110
Carriage Plate; Undriven; 110 MM L X 112 MM W X 14 MM H; Aluminum; Used with AU5025 Carriage
Nr. katalogowy
Nr kat. BDI
HEPCO
HEPCO CP-5025-L220
Carriage Plate; Undriven; 220 MM L X 112 MM W X 14 MM H; Aluminum; Used with AU5025 Carriage
Nr. katalogowy
Nr kat. BDI
HEPCO
HEPCO CP-6034-L150
Carriage Plate; Undriven; 150 MM L X 135 MM W X 17 MM H; Aluminum; Used with AU6034 Carriage
Nr. katalogowy
Nr kat. BDI
HEPCO
HEPCO LB-195-F
Lubricator; Flanged; 19.8 MM L X 19 MM W X 8.7 MM H; Plastic; Used with GBHJ195 | GSJ195 | GLJ195 Wheel
Nr. katalogowy
Nr kat. BDI