DIXON VALVE
DIXON VALVE 200-F-AL
Fitting; Aluminum Body Material; Male/Male Connection Type; 2 15/32" Nominal Diameter; 3.531" Nominal Height; 2" Male Barb/Hose; 2" Male Quick; 2" NPT Male Thread; Imperial Measuring System; 250PSI Maximum Operating Pressure; 70 Deg F Maximum Operating Temperature; Round Shape; Cam Groove Adapter Type; 2.939" Nominal Width
Nr. katalogowy
Nr kat. BDI