MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 8 C 110 F
Transmission Pulley; 8 Grooves; 11.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 3 3V 530 SDS
Transmission Pulley; 3 Grooves; 5.3" Outside Diameter; Bushed; SDS Bushing Series; 3V Belt Series; 5-1/4" Pitch Minimum; 5-1/4" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Nr. katalogowy
Nr kat. BDI
TSUBAKI
TSUBAKI RS120H-1-CL
Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 2 3V 475 TB
Transmission Pulley; 2 Grooves; 4-3/4" Outside Diameter; Bushed; 1610 Bushing Series; 3V Belt Series; 4.7" Pitch Minimum; 4.7" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE WA60 TL HUB
13-1/4" Outside Diameter; Bushed; 12-1/4" Pilot Diameter; 3-3/4" Pilot Length; 6050 Bushing Size; Taper Lock Bushing; Steel; 5" Length Through Bore; 9-1/4" Bolt Circle Diameter; No Keyway
Nr. katalogowy
Nr kat. BDI