TIMKEN
TIMKEN HM 3044
Locknut; 260MM Outside Diameter; 30MM Nominal Thickness; TR220 X 4 Thread Size; 220MM Thread Pitch Diameter Min; 222MM Thread Pitch Diameter Max; MS3044 Lockwasher Part Number; ISO Metric Thread
Nr. katalogowy
Nr kat. BDI
SKF
SKF HM 44 T
280MM Outside Diameter; 32MM Nominal Thickness; TR220 X 4 Thread Size; 217.81MM Thread Pitch Diameter Min; MB-44 Lockwasher Part Number; ISO Metric Thread
Nr. katalogowy
Nr kat. BDI