BOSTON GEAR
BOSTON GEAR 35B35SS
Roller Chain Sprocket; 35 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.392" Outside Diameter; 4.184" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR YPB4835
Spur Gear; 0.729" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 35 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.55" Hub Diameter; Molded Delrin
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GH35B
Change Gear; 1-3/8" Bore; 4-3/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 35 Teeth; 14-1/2 Degree Pressure Angle; 2.06" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 60A35
Roller Chain Sprocket; 60 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.783" Outside Diameter; 8.367" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR NF35A
Spur Gear; 3-1/2" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 35 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2.52" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI