BROWNING
LS-112 ŁOŻYSKO
Insert Bearing; 3/4" Bore; 1-1/16" Length Thru Bore; Narrow Inner Ring; 19/32" Outer Race Width; Spherical; 1.85" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Nr. katalogowy
Nr kat. BDI
CENA NETTO
116,29 zł / Sztuka
DOSTĘPNOŚĆ
BROWNING
BROWNING 3MVP35B49X 1 3/8
1-3/8" Bore; 3 Grooves; 5.18" Outside Diameter; Finished Bore; No Bushing; A|B Belt Series; 3.4" Pitch Dia Min; 4.9" Pitch Dia Max; 3-1/16" Face Wid Min; 3-7/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING HI5472E 14.21 143TC M1
High Efficiency Double Reduction Helical Inline Gear Speed Reducer; 10HP Power Rating; 14.21:1 Ratio; 143TC Frame; Die Cast Aluminum Housing; M1 Mounting
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING VPS-222
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING TGC400
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 2-7/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torqu
Nr. katalogowy
Nr kat. BDI