FAG
6209-2RSR-L038 ŁOŻYSKO
Single Row Ball Bearing; 45MM Bore; 85MM Outside Diameter; 19MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Nr. katalogowy
Nr kat. BDI
FAG
FAG 6306-2RSR-L038-C3
Single Row Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Nr. katalogowy
Nr kat. BDI
FAG
FAG 7204-B-XL-2RS-TVP
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Nr. katalogowy
Nr kat. BDI
FAG
FAG 6205-2RSR-L038-C3
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Nr. katalogowy
Nr kat. BDI