MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S632 SS
Spur Gear; 5.333" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 2" Max Bore; 3-1/8" Hub Diameter; Steel; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S632 1-1/4 KW SS
Spur Gear; 1-1/4" Bore; 5.333" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2" Max Bore; 3-1/8" Hub Diameter; Steel; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S632
Spur Gear; 5.333" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2" Max Bore; 3-1/8" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI