RENOLD
RENOLD CA550 CP C/L SF
Chain Link; CA550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.657" Roller Diameter; 0.78" Roller Width; 0.236" Plate Thickness; 0.76" Plate Height; Straight; 0.283" Pin Diameter
Nr. katalogowy
Nr kat. BDI
RENOLD
RENOLD 1.63P CA550 MK5 74PL 10'
Roller Chain; CA550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.657" Roller Diameter; 0.807" Roller Width; 0.104" Plate Thickness; 0.756" Plate Height; Curved; 0.283" Pin Diameter
Nr. katalogowy
Nr kat. BDI