SKF
SKF PHS 06B-2B26
Roller Chain Sprocket; 06B-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 84.176MM Outside Diameter; 79.02MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
SKF
SKF PHS 06B-2TB26
Roller Chain Sprocket; 06B-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 84.176MM Outside Diameter; 79.02MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1210 Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
SKF
SKF PHS 06B-2BH26
Roller Chain Sprocket; 06B-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 84.176MM Outside Diameter; 79.02MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI