SKF
SKF PHC 20S-4X10FT
Roller Chain; 20S-4 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 18.9MM Roller Width; 4MM Plate Thickness; 30.1MM Plate Height; Curved; 9.53MM Pin Diameter
Nr. katalogowy
Nr kat. BDI
SKF
SKF PHC 20S-4O/L
Chain Link; 20S-4 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 18.9MM Roller Width; 4MM Plate Thickness; 30.1MM Plate Height; Curved; 9.53MM Pin Diameter
Nr. katalogowy
Nr kat. BDI
SKF
SKF PHC 20S-4C/L
Chain Link; 20S-4 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 18.9MM Roller Width; 4MM Plate Thickness; 30.1MM Plate Height; Curved; 9.53MM Pin Diameter
Nr. katalogowy
Nr kat. BDI