SKF
SKF PHC 50H-3X5MTR
Roller Chain; 50-3 Chain Size; Riveted; 5/8" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Nr. katalogowy
Nr kat. BDI
SKF
SKF PHC 50-3C-C/L
Chain Link; 50-3 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Nr. katalogowy
Nr kat. BDI
SKF
SKF PHS 50-3B42
Roller Chain Sprocket; 50-3 Chain; 42 Teeth; 3 Row of Teeth; No Hardened Teeth; 8.715" Outside Diameter; 8.364" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
SKF
SKF PHS 50-3B52
Roller Chain Sprocket; 50-3 Chain; 52 Teeth; 3 Row of Teeth; No Hardened Teeth; 10.708" Outside Diameter; 10.351" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
SKF
SKF PHS 50-3B48
Roller Chain Sprocket; 50-3 Chain; 48 Teeth; 3 Row of Teeth; No Hardened Teeth; 9.911" Outside Diameter; 9.556" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI