SKF
SKF PHS 05B-1A64
Roller Chain Sprocket; 05B-1 Chain; 64 Teeth; 1 Row of Teeth; No Hardened Teeth; 167.1MM Outside Diameter; 163.04MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
SKF
SKF PHS 16B-1TB64
Roller Chain Sprocket; 16B-1 Chain; 64 Teeth; 1 Row of Teeth; No Hardened Teeth; 532.282MM Outside Diameter; 517.65MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
SKF
SKF PHS 40-1TB64
Roller Chain Sprocket; 40 Chain; 64 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.48" Outside Diameter; 10.19" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
SKF
SKF PHP 64-14M-85RSB
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 64 Teeth; 102MM Face Width; Rough Bore; 282.41MM Outside Diameter; 285.21MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Nr. katalogowy
Nr kat. BDI
SKF
SKF PHP 64-14M-55TB
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 64 Teeth; 70MM Face Width; Bushed; 282.41MM Outside Diameter; 285.21MM Pitch Diameter; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Nr. katalogowy
Nr kat. BDI