TB WOODS
TB WOODS 8S 1-5/16
Hub, Elastomeric Coupling; 1-5/16" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2-3/32" Length Thru Bore; 8S Size or Series; Keyway; Cast Iron Material; 4500 Maximum Speed; EPDM/Neoprene 1135 | Hytrel 4530In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
TB WOODS
TB WOODS 8B-SH
Hub, Elastomeric Coupling; 5.45" Outside Diameter; 2-11/16" Hub Diameter; Flanged; Bushed; 1-29/32" Length Thru Bore; 8B Size or Series; SH Bushing Size; Keyway; Cast Iron Material; 4500 Maximum Speed; EPDM/Neoprene 1135In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
TB WOODS
TB WOODS 5S 15/16
Hub, Elastomeric Coupling; 15/16" Bore; 3-1/4" Outside Diameter; 1-7/8" Hub Diameter; Flanged; Finished Bore; 1-11/32" Length Thru Bore; 5S Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 240In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
TB WOODS
TB WOODS 9B-SD
Hub, Elastomeric Coupling; 6.35" Outside Diameter; 3-3/16" Hub Diameter; Flanged; Bushed; 2-1/4" Length Thru Bore; 9B Size or Series; SD Bushing Size; Keyway; Cast Iron Material; 3750 Maximum Speed; EPDM/Neoprene 1800In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
TB WOODS
TB WOODS 6S 1-3/16
Hub, Elastomeric Coupling; 1-3/16" Bore; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Finished Bore; 1-5/8" Length Thru Bore; 6S Size or Series; Keyway; Cast Iron Material; 6000 Maximum Speed; EPDM/Neoprene 450 | Hytrel 1800In-Lbs Torque
Nr. katalogowy
Nr kat. BDI