TSUBAKI
RF2030VRP BRACKET WSPORNIK
Roller Chain; 2030 Chain Size; Cottered; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter
Nr. katalogowy
Nr kat. BDI
TSUBAKI
TSUBAKI RF2030VRP A (P=3/4IN), 134 L/PCE INCL CL
Roller Chain; 2030 Chain Size; Cottered; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter
Nr. katalogowy
Nr kat. BDI
TSUBAKI
RFC2030VRP A LAMBDA SNAP COVER 160 LINKS ; /PCS INCLUDING CL
Roller Chain; 2030 Chain Size; Spring Clip; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter
Nr. katalogowy
Nr kat. BDI
TSUBAKI
RF2030-VRP-R3L-S 3M SZYNA ; RF2030-VRP-R3L-S GUIDE RAIL 3 MTR
Roller Chain; 2030 Chain Size; Riveted; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter
Nr. katalogowy
Nr kat. BDI
TSUBAKI
RF2030VRP CL (P=3/4) ZŁĄCZKA
Chain Link; 2030 Chain Size; Cottered; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter
Nr. katalogowy
Nr kat. BDI