MARTIN SPROCKET & GR
MARTIN SPROCKET & GR W1230
Worm Gear; 2-1/2" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-1/4" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1230
Spur Gear; 2-1/2" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR BS1254-3
Bevel Gear; 4-1/2" Pitch Dia; 12 DP; 0.6" Face Width; Rough Bore; 54 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Hub Dia; Straight Tooth; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR ND24 B
Spur Gear; 2" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1.65" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS1230
Spur Gear; 2-1/2" Pitch Diameter; 12 DP; 1" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-5/32" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI