FAG
FAG 234410-M-SP
Precision Ball Bearing; 50MM Bore; 80MM Outside Diameter; 38MM Width; Open Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Brass Cage Material
Nr. katalogowy
Nr kat. BDI
SKF
SKF NNU 4940 B/SPW33
Cylindrical Roller Bearing; 200MM Bore; Straight; 280MM Ouside Diameter; 80MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Nr. katalogowy
Nr kat. BDI
SKF
SKF NNU 4952 B/SPC3W33
Cylindrical Roller Bearing; 260MM Bore; Straight; 360MM Ouside Diameter; 100MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Nr. katalogowy
Nr kat. BDI
SKF
SKF NN 3024 KTN9/SPVR522
Cylindrical Roller Bearing; 120MM Bore; Tapered; 180MM Ouside Diameter; 46MM Width; Polymer Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Nr. katalogowy
Nr kat. BDI
SKF
SKF NN 3036 K/SPW33VS019
Cylindrical Roller Bearing; 180MM Bore; Tapered; 280MM Ouside Diameter; 74MM Width; Brass Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Nr. katalogowy
Nr kat. BDI