MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1256 DWG 6026-152-500 MTO
Spur Gear; 4.667" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-3/4" Max Bore; 2-3/4" Hub Diameter; Steel; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS1656 1-1/2IN 1/4NS KW NO SS
Spur Gear; 1-1/2" Bore; 3-1/2" Pitch Diameter; 16 DP; 3/4" Face Width; Finished Bore; 56 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 1-3/8" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR YP2426
Spur Gear; 1.083" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 26 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.63" Hub Diameter; Molded Delrin
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR G226
Spur Gear; 1/2" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 8 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Brass
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR H3256
Spur Gear; 3/8" Bore; 1-3/4" Pitch Diameter; 32 DP; 3/16" Face Width; Finished Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; 1" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI